Zoro Homepage

Calibration Weight Set, 50 to 10g

  • Mfr # 12455MV

  • Zoro # G7242261


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12455MV
Zoro #
G7242261
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight Kit
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
50g to 10mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ASTM
Number of Pieces
16
Includes
Case, Glove, Tweezer
Calibration Certificate
Non-Accredited
Compliance
ASTM

Description

Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Tweezer, Number of Pieces 16, Finish Polished, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.