This item is Discontinued.

Rice Lake Weighing Systems Calibration Weight Set, SS, 1kg to 1g 12518TR

Calibration Weight Set, SS, 1kg to 1g (Discontinued)

  • Mfr # 12518TR
  • Zoro # G7570884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12518TR
Zoro #
G7570884
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight Kit
Includes
Case, Tweezer
Calibration Weight Material
Stainless Steel
Item - Calibration Weights
Calibration Weight Kit
Finish
Satin
Calibration Weight Style
Cylinder
Weight Style
Cylinder
Material
Stainless Steel
Nominal Mass
1kg to 1g
Compliance
NIST
Calibration Certificate
Traceable - Accredited
Number of Pieces
13
Class
F
Measurement Type
Metric
Calibration Weight Class
F
Calibration Weight Compliance Agency
NIST

Description

Calibration Weight Kit, Nominal Mass 1kg to 1g, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer, Number of Pieces 13, Finish Satin, Calibration Weight Compliance Agency NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.