This item is Discontinued.

Rice Lake Weighing Systems Calibration Weight Set, SS, 500g to 1g 12512TR

Calibration Weight Set, SS, 500g to 1g (Discontinued)

  • Mfr # 12512TR
  • Zoro # G7502677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12512TR
Zoro #
G7502677
UPC #
094716077548
Country of Origin
United States

Details

Calibration Weight Compliance Agency
NIST
Item - Calibration Weights
Calibration Weight Kit
Compliance
NIST
Item
Calibration Weight Kit
Material
Stainless Steel
Class
F
Nominal Mass
500g to 1g
Calibration Certificate
Traceable - Accredited
Measurement Type
Metric
Calibration Weight Style
Cylinder
Number of Pieces
12
Finish
Satin
Calibration Weight Class
F
Calibration Weight Material
Stainless Steel
Weight Style
Cylinder
Includes
Case, Tweezer

Description

Calibration Weight Kit, Nominal Mass 500g to 1g, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer, Number of Pieces 12, Finish Satin, Calibration Weight Compliance Agency NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.