Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CalibrationWeightsSet, SS, Metric
- Mfr # 12537
- Zoro # G8243830
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
5
Calibration Weight Style
Cylinder, Leaf
Calibration Certificate
Statement of Accuracy
Nominal Mass
5000g to 1mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12537
- Zoro #
- G8243830
- UPC #
- -
- Country of Origin
- United States
Details
- Calibration Weight Material
- 303 Stainless Steel
- Calibration Weight Class
- 5
- Calibration Weight Style
- Cylinder, Leaf
- Item
- Calibration Weights Set
- Calibration Certificate
- Statement of Accuracy
- Nominal Mass
- 5000g to 1mg
- Item - Calibration Weights
- Calibration Weight Set
- Includes
- Case, Tweezer
- Weights Included
- (2) 200g, 500g, 1kg, (2) 2kg, 5kg, 1g, (2) 2g, 5g, 10g, 100g, (2) 20g, 50g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg
- Nominal Mass - Minimum
- 1 mg
- Nominal Mass - Maximum
- 5 kg
- Product Type
- Calibration Weight Kit
- Measurement Type
- Metric
Description
Calibration Weight Set, Nominal Mass 5000g to 1mg, Calibration Weight Class 5, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Tweezer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.