Zoro Homepage

Crane Scale, Digital, 9 in. L, LED

  • Mfr # MSI-3460-1000

  • Zoro # G512167427


product price: $3,101.99
/ea
Free Shipping & Returns

Key Features

Scale Accuracy
+/-0.1%
Remote Control/Display
No Remote Control or Remote Display
Housing Material
Aluminum
Overall Width
12 45/64 in
Scale Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-1000
Zoro #
G512167427
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 45/64 in
Overall Length
9 in

Details

Scale Accuracy
+/-0.1%
Remote Control/Display
No Remote Control or Remote Display
Housing Material
Aluminum
Scale Display
LED
Capacity
1,000 lb
Item
Crane Scale
Weighing Units
kg, lb
Standards
ANSI, ASME, CE, NTEP, OIML, OSHA, UKCA
Finish
Powder Coated
Includes
115/230V AC Battery Charger, 6V Rechargeable Battery
Item - Crane Scales and Dynamometers
Crane Scale
Digital/Mechanical
Digital
Scale Graduations
0.4 lb
Temp. Range
-10 Degrees to 104 Degrees F (Industrial), 14 Degrees to 104 Degrees F (Legal)
Power Source
Rechargeable Battery

Description

Crane Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.