FoodScale, 0.01lb/0.005kg/0.2oz

  • Mfr # 167941
  • Zoro # G922843775
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb, oz
IP Rating
Not IP Rated
Scale Mechanism
Digital
Batteries Required
Yes
Batteries Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
167941
Zoro #
G922843775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 3/4 in
Overall Depth
13 in
Weighing Surface Width
11 3/4 in
Battery Size
6V
Overall Width
11 3/4 in
Weighing Surface Depth
9 1/2 in

Details

Weighing Units
kg, lb, oz
IP Rating
Not IP Rated
Scale Mechanism
Digital
Batteries Required
Yes
Batteries Included
Yes
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Household Settings, In Field, Industrial, Inventory, Kitchen, Manufacturing, Office, Packaging, Production, Quality Control, Retail, Store Room, Warehouse
Scale Graduations
0.01 lb/0.005 kg/0.2 oz
NTEP Rating
NTEP Rated
Product Type
Food Scale
NEC Rating
Not NEC Rated
Washdown
No
Power Source - TS Only
Battery
Weighing Surface Material
Stainless Steel
Item
Food Scale
Standards
NTEP approved
Weight Capacity - Metric
15 kg
Body Material
ABS Plastic
Includes
Rechargeable battery
Weight Capacity - Imperial
30 lb
Number of Display Characters
6
Remote Control/Display
Integrated
Compatible Product Type
Universal
Voltage
115V AC
Series
RS-130
Scale Functions
Price Computing
Scale Display
Backlit LCD
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 9 1/2 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, oz, Scale Graduations 0.01 lb/0.005 kg/0.2 oz, Overall Width 11 3/4 in, Overall Depth 13 in, Overall Height 4 3/4 in, Scale Functions Price Computing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews