Shop RICE LAKE WEIGHING SYSTEMS

FoodScale, 0.01lb/0.005kg/0.2oz

  • Mfr # 168100
  • Zoro # G922843843

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Washdown
No
Body Material
ABS Plastic
Power Source - TS Only
Battery
Product Type
Food Scale
Compatible Product Type
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
168100
Zoro #
G922843843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Weighing Surface Width
11 3/4 in
Overall Width
11 3/4 in
Overall Depth
13 in
Weighing Surface Depth
9 1/2 in
Battery Size
6V
Overall Height
16 1/8 in

Details

Washdown
No
Body Material
ABS Plastic
Power Source - TS Only
Battery
Product Type
Food Scale
Compatible Product Type
Universal
Remote Control/Display
Column-Mounted, Integrated
Batteries Included
Yes
Batteries Required
Yes
Voltage
115V AC
Includes
Rechargeable battery, Pole, Remote Display
Series
RS-130
NEC Rating
Not NEC Rated
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Household Settings, In Field, Industrial, Inventory, Kitchen, Manufacturing, Office, Packaging, Production, Quality Control, Retail, Store Room, Warehouse
Weighing Units
kg, lb, oz
IP Rating
Not IP Rated
Scale Functions
Price Computing
Scale Graduations
0.01 lb/0.005 kg/0.2 oz
Standards
NTEP approved
Weight Capacity - Metric
15 kg
Scale Mechanism
Digital
Weight Capacity - Imperial
30 lb
Number of Display Characters
6
Scale Display
Backlit LCD
Weighing Surface Material
Stainless Steel
NTEP Rating
NTEP Rated
Item
Food Scale
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 9 1/2 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, oz, Scale Graduations 0.01 lb/0.005 kg/0.2 oz, Overall Width 11 3/4 in, Overall Depth 13 in, Overall Height 16 1/8 in, Scale Functions Price Computing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.