Industrial Balance, LCD, 0.01g

  • Mfr # 107232
  • Zoro # G413302163
product price: 
$
901.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, oz, lb, dwt, oz t
Scale Graduations
0.01g
Weighing Surface Depth
5 1/2 in
Weighing Surface Width
5 1/2 in
Scale Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107232
Zoro #
G413302163
UPC #
-
Country of Origin
Japan

Dimensions

Weighing Surface Depth
5 1/2 in
Weighing Surface Width
5 1/2 in
Overall Width
7 1/8 in
Overall Height
2 7/8 in
Overall Depth
9 1/4 in

Details

Weighing Units
ct, oz, lb, dwt, oz t
Scale Graduations
0.01g
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Scale Features
12 Units of Measurement, 20-Step Bar Graph Display, Limit Function, Semi-Automatic Calibration External Weight
Basic Power Source
Electric
Calibration Certificate
No Certificate
Body Material
Plastic
Display Type
LCD
Bench Scale Type
Count, Limit Function (Checkweighing), Percentage, Weight
Battery Type
Nickel-Metal Hydride
Weight Capacity
620 g
Voltage
115V AC
Item
Industrial Balance
Scale Functions
Check Weighing, Parts Counting, Percent Weighing, Portable
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Factory Floor, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Loading Dock, Manufacturing, Mixing Room, Office, Ovens or Refrigerated Areas, Packaging, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Weight Capacity - Metric
620 g
Weighing Surface Material
Stainless Steel
NTEP Rating
Not NTEP Rated
Remote Control/Display
Integrated
Product Type
Industrial Balance
NEC Rating
Not NEC Rated
Standards
None
Scale Mechanism
Digital
Weight Capacity - Imperial
1.37 lb
IP Rating
Not IP Rated
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Industrial Balance, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 5 1/2 in, Weight Capacity 620 g, Weighing Units ct, oz, lb, dwt, oz t, Scale Graduations 0.01g, Overall Width 7 1/8 in, Overall Depth 9 1/4 in, Overall Height 2 7/8 in, Basic Power Source Electric, Bench Scale Type Count, Limit Function (Checkweighing), Percentage, Weight, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.