Shop RICE LAKE WEIGHING SYSTEMS

IndustrialBenchScale, RS-232, 0.005lb

  • Mfr # 108250
  • Zoro # G422843862

product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 1/4 in
Overall Depth
13 3/4 in
Includes
Audible buzzer
Remote Control/Display
Integrated
Number of Display Characters
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108250
Zoro #
G422843862
UPC #
-
Country of Origin
China
Includes
Audible buzzer
Remote Control/Display
Integrated
Number of Display Characters
6
Voltage
120V AC
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Factory Floor, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Loading Dock, Manufacturing, Mixing Room, Office, Outdoors, Ovens or Refrigerated Areas, Packaging, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Power Source - TS Only
Battery/Electric
Scale Mechanism
Digital
Body Material
Plastic
Weight Capacity - Imperial
30 lb
Weighing Surface Material
Stainless Steel
NEC Rating
Not NEC Rated
Series
DC-782
Batteries Required
No
Product Type
Industrial Bench Scale
Weight Capacity - Metric
15 kg
Compatible Product Type
Universal
Interface
RS-232
Standards
None
NTEP Rating
Not NTEP Rated
IP Rating
Not IP Rated
Scale Functions
Parts Counting, Portable
Item
Industrial Bench Scale
Washdown
No
Scale Display
Backlit LCD
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Dimensions

Overall Width
13 1/4 in
Overall Depth
13 3/4 in
Overall Height
4 3/4 in
Battery Size
6V
Weighing Surface Depth
8 7/8 in
Weighing Surface Width
12 in

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.005 lb, Overall Width 13 1/4 in, Overall Depth 13 3/4 in, Overall Height 4 3/4 in, Scale Functions Parts Counting, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.