
Rice Lake 150-10-7BLE Digital Floor-Level Physician Scale with Bluetooth BLE 4.0, 550 lb x 0.2 lb
Mfr # 194728
Zoro # G205780452
product price:Â $1,437.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194728
Zoro #
G205780452
UPC #
-
Country of Origin
China
Description
the rice lake 150-10-7bble digital physician scale provides precision weight measurements up to 550 pounds. The large, stable scale base is both comfortable and easily transported with an optional carrying case. Whether powered from an optional ac adapter or standard alkaline batteries, the 150-10-7ble is easy to use. Its large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle. features: large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable bluetooth ble 4.0 compatible 6 ft cable between digital display and base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.