Shop RICHARDS-WILCOX
See all product information
Create Account
ConvTrackSection, 0.19" Thick, SS
- Mfr # 2035.01338SS
- Zoro # G8138383
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Type
Horizontal Curve, Radius 3 Ft, 90 Deg
Conveyor Component Material
Stainless Steel
For Use With
Manual Push Carriers, Powered Conveyor, Straight Track
Conveyor Component Finish/Coating
Unfinished
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035.01338SS
- Zoro #
- G8138383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Radius
- 3 ft
Details
- Item
- Overhead Conveyor Track Section
- Type
- Horizontal Curve, Radius 3 Ft, 90 Deg
- Conveyor Component Material
- Stainless Steel
- For Use With
- Manual Push Carriers, Powered Conveyor, Straight Track
- Conveyor Component Finish/Coating
- Unfinished
- Compatible Series
- Universal
- Conveyor Track Gauge
- 0.19 in
- Compatible Manufacturer Part Number
- Universal
- Track Shape
- 90 Degrees Curve
- Compatible Brand
- Richards Wilcox
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Overhead Conveyor Track Section, Stainless Steel, Unfinished