This item is Discontinued.

Richardson Seating Corp Richardson Seating Corp 4220GRN 4220 V -Back Diner Chair -Green-White- with 2 in. Box Seat  - Chrome 4220GRN

Richardson Seating Corp 4220GRN 4220 V -Back Diner Chair -Green-White- with 2 in. Box Seat - Chrome (Discontinued)

  • Mfr # 4220GRN
  • Zoro # G804055104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4220GRN
Zoro #
G804055104
UPC #
-
Country of Origin
China

Description

Rich, hand upholstered 2" box seat with a stylsh 'V' back design in two-tone finish. Super durable, heavy commercial grade fully welded steel frame in chrome finish. Equally ideal for commercial or residential use. Fully Assembled. The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.
  • Materials: Steel, metal, vinyl, foam, fiberboard, plwood
  • Dimensions:
  • Length: 19.5"
  • Width: 15.5"
  • Height: 31.5"
  • Seat Dimensions: 19"
  • Style: Retro
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.