1 1/8-inch (28 mm) x 1 1/8-inch (28 mm) Chrome Transitional Cabinet Knob

  • Mfr # BP867528140

  • Zoro # G803501183


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Zamak
Length
1.1 in
Depth
1.26 in
Includes
8/32 (Included)
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP867528140
Zoro #
G803501183
UPC #
773199736943
Country of Origin
China

Dimensions

Length
1.1 in
Depth
1.26 in
Width
1.1 in

Details

Material
Zamak
Includes
8/32 (Included)
Color
Chrome_Chrome

Description

This unique Richelieu knob has a square transitional-style shape that is engraved and features a stepped base to create a distinctive look on your furniture and cabinets. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.