1 1/8-inch (28 mm) x 5/8-inch (16 mm) Aurum Brushed Gold Transitional Cabinet Knob

  • Mfr # BP869528158

  • Zoro # G703501153


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Zamak
Color
Brushed Gold_Brushed Gold
Width
0.63 in
Includes
8/32 (Included)
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP869528158
Zoro #
G703501153
UPC #
773199735977
Country of Origin
China

Dimensions

Width
0.63 in
Depth
1.1 in
Length
1.1 in

Details

Material
Zamak
Color
Brushed Gold_Brushed Gold
Includes
8/32 (Included)

Description

Richelieu transitional rectangular knob. With its beveled edge and unique base, this knob will add a touch of elegance to your kitchen and bathroom furniture. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.