Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Richelieu 1 3/16-inch (30 mm) Round Push Knob with Latch, Chrome 51003140

1 3/16-inch (30 mm) Round Push Knob with Latch, Chrome (Discontinued)

  • Mfr # 51003140
  • Zoro # G803076308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51003140
Zoro #
G803076308
UPC #
773199298922
Country of Origin
China

Dimensions

Height
2.03
Depth
1.65
Width
0.79

Details

Finish
Chrome
Material
Plastic
Color
Chrome
Weight
0.15

Description

This push knob functions as a handle while unlocked. Once the door is closed, pushing in the knob activates and secures the latch so that the door will not open until the knob is pushed again. Suitable for left and right side uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.