(10-Piece) General-Purpose High Speed Steel and High Carbon Steel Jigsaw Blade Set

  • Mfr # 827751

  • Zoro # G901974872


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Material
High Speed Steel, High Carbon Steel
Length
4.7 in
Weight
0.1600
Width
4.38 in
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
827751
Zoro #
G901974872
UPC #
066366827750
Country of Origin
Canada

Dimensions

Length
4.7 in
Width
4.38 in
Overall Height
0.5 in
Height
0.5 in
Overall Width
4.38 in
Overall Length
4.7 in
Outside Diameter
Yes
Inside Diameter
Yes

Details

Material
High Speed Steel, High Carbon Steel
Weight
0.1600
Application
General purpose for cutting wood and metal.
Color
Black, Metal, Red
Includes
- High speed steel blade: cuts metal 3/16 in (4.76 mm) to 1/4 in (6.35 mm) thick, 14 teeth/inch - High speed steel blade: cuts metal 1/8 in (3.17 mm) to 3/16 in (4.76 mm) thick, 18 teeth/inch - High speed steel blade: cuts metal 1/16 in (1.58 mm) to 1/8 in (3.17 mm) thick, 24 teeth/inch - 2 carbon steel blades: fast, rough cut for wood over 1/2 in (12.7 mm) thick, 6 teeth/inch - 2 carbon steel blades: fast, rough cut for wood under 1/2 in (12.7 mm) thick, 10 teeth/inch - 2 carbon steel blades: fine, scroll cut for wood, plastic, and laminates, 12 teeth/inch - Carbon steel blade: smooth, clean cut for wood, 10 teeth/inch
Finish
Black, Metal, Red

Description

This 10-pack general-purpose jigsaw blade kit includes blades for wood cutting, scroll cutting, medium metal, and thick metal. They are handy in any shop and offer a choice of tooth configurations to perform any cutting task from rough cut wood to 3/16 in (5 mm) thick metal. The U-shank design makes them compatible with most jigsaws on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.