Shop HOMEROOTS
See all product information
Create Account
Set Of Two 17" X 17" Emerald Linen Solid Color Dining Chair Pad
- Mfr # 480442
- Zoro # G523426421
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Cushion Thickness (In.)
1 in
Type
Dining Chair
Length
1 in
Furniture Tip Cushion Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480442
- Zoro #
- G523426421
- UPC #
- -
- Country of Origin
- China
- Shape
- Square
- Type
- Dining Chair
- Furniture Tip Cushion Material
- Linen
- Color
- Emerald
- Seat Cushion Type
- Chair Pad
- Includes
- (2) Cushions
- Item
- Seat Cushions
- Material
- Cotton
Dimensions
- Cushion Thickness (In.)
- 1 in
- Length
- 1 in
- Width (In.)
- 17 in
- Depth (In.)
- 17 in
Description
This set of two 17-inch x 17-inch emerald linen solid color dining chair pad adds plush, inviting comfort to the seating in your home. Instantly makes your dining chair more comfortable and easier to sit on. These expertly made linen cushions represent quality construction, filled with high grade cotton, they are not only long lasting but also comfortable and supportive. This comfy and cozy linen pad without fill gives you an opportunity to add a fashionable accent to your space that also helps cushion your seat. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. A great option if you are looking to add extra comfort to hard or uncomfortable chairs. Chair cushions and pads provide softness where you need it most. 1-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.