Zoro Homepage

(13-Piece) Cobalt Tri-Bore Drill Bit Set

  • Mfr # 499531

  • Zoro # G601974905


product price: $29.35
/ea

Key Features

Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.59 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.78 mm), 1/8 in (3.18 mm), 9/64 in (3.57 mm), 5/32 in (3.97 mm), 11/64 in (4.37 mm), 3/16 in (4.76 mm), 13/64 in (5.16 mm), 7/32 in (5.56 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm)
Overall Height
0.75 in
Finish - Machining
Metal
Inside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499531
Zoro #
G601974905
UPC #
66366499537
Country of Origin
China

Dimensions

Overall Height
0.75 in
Inside Diameter
Yes
Width
3.75 in
Height
0.75 in
Outside Diameter
Yes
Overall Width
3.75 in
Length
5.9 in
Overall Length
5.9 in

Details

Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.59 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.78 mm), 1/8 in (3.18 mm), 9/64 in (3.57 mm), 5/32 in (3.97 mm), 11/64 in (4.37 mm), 3/16 in (4.76 mm), 13/64 in (5.16 mm), 7/32 in (5.56 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm)
Finish - Machining
Metal
Finish
Metal
Color
Metal
Weight
0.3600
Application
The drill bits are suitable for the heaviest and most demanding user, for drilling in ferrous and nonferrous metals, including hard steels like stainless steel.
Material
Cobalt

Description

Set of 13 premium cobalt Tri-Bore drill bits made with M35 steel containing 5% cobalt for superior strength and heat resistance. Their third cutting edge increases the cutting surface area allowing for 17% faster cutting while reducing heat buildup and wear to improve service life up to three times longer than standard cobalt drill bits. The third cutting edge starts on drill bits with 1/8 in (3 mm) diameter and larger. MIBRO Tri-Bore cobalt drill bits fully ground manufacturing ensures straighter, more precise holes. A thicker core increases the drill bits' rigidity and strength. These drill bits are suitable for the heaviest and most demanding user for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip geometry on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.