Zoro Homepage

1/4 in., 2 in., 600 PK

  • Mfr # FTC17GO142

  • Zoro # G010924102


product price: $124.99
/pk 600, $0.21/ea
Free Shipping & Returns

Key Features

Standards
ACQ certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTC17GO142
Zoro #
G010924102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in.
Fastener Length
2 in.

Details

Standards
ACQ certified

Description

The PWR DRIVE CST screw is made of hardened steel to provide a degree of high tensile strength, high torque, and super shear strength that a regular lag screw just cannot offer. This gives an instant advantage of not having to pre-drill, which is quite a time saver on the job site. The sharp threads and points bite quickly, a type 17 tip reduces wood splitting and a clearing thread, called the ''U'' thread, reduces the friction on the screw shank, for reduced driving torque and more importantly increased battery life for your tools. The PWR DRIVE CST has a wide flat head with nibs and under-head cutting serrations for easy countersinks and will embed in wood with an incomparable clean finish. This screw also has a T-40 firm-grip drive provides exceptional torque strength and allows the CST to stick to the bit, which is paramount when working in tight spaces. For all these reasons, PWR DRIVE CST screws are a great replacement for lag screws and are the screws of choice for structural 'spec' applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.