18-inch 450 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair

  • Mfr # 45XPSC2G450

  • Zoro # G411486360


product price:  $16.99
/pr
Sold in multiples of 10 for $169.90

Key Features

Extension Type
Full Extension
Width
1 13/16 in
Color
Zinc
Material
Steel
Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45XPSC2G450
Zoro #
G411486360
UPC #
773199866749
Country of Origin
China

Dimensions

Travel Length
18 in
Width
1 13/16 in

Details

Extension Type
Full Extension
Color
Zinc
Material
Steel
Load Capacity
100 lb

Description

The latest XPERT series of ball bearing slides is a guaranteed new favorite! The ultra fluid movement and minimized opening force make this model of ball bearing slide every expert's top choice. The XPERT series is suitable for all your woodworking projects. The 45 kg 100 lb weight capacity makes it the perfect choice for drawers in many types of furnishings including bathroom cabinets, closets, and kitchens.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.