Zoro Homepage

18-inch (457 mm) Center to Center Chrome Transitional Cabinet Pull

  • Mfr # BP867518140

  • Zoro # G803500964


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Zamak
Length
18.94 in
Width
1.42 in
Outer Mounting Hole Ctr. to Ctr.
18 in
Includes
M6 (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP867518140
Zoro #
G803500964
UPC #
773199737209
Country of Origin
China

Dimensions

Length
18.94 in
Width
1.42 in
Depth
2.01 in

Details

Color
Chrome_Chrome
Material
Zamak
Outer Mounting Hole Ctr. to Ctr.
18 in
Includes
M6 (Included)

Description

This elegant transitional pull is unique to Richelieu and features a streamlined shape with a slightly arched base to create a striking look on your cabinets and bathroom furniture. This model also offers a handle for appliances. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.