
180° Glass Connector with Square Ends, Stainless Steel (Discontinued)
- Mfr # SSPFEB180170
- Zoro # G803435006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSPFEB180170
Zoro #
G803435006
UPC #
773199742753
Country of Origin
China
Dimensions
Width
0.98
Height
0.94
Length
3.58
Details
Material
Stainless Steel: Duplex 2205
Weight
0.45
Finish
Stainless Steel
Color
Stainless Steel
Description
This 180° glass connector with square ends is designed to connect two glass panels in a continuous line in a safety glass barrier around a pool or patio. Made of stainless steel, the connector is ideal for all indoor and outdoor glass guardrail projects, such as staircases and balustrades. Its modern and streamlined design provides a clear and open view by minimizing visual obstructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.