2 15/16-inch (75 mm) Contemporary Double Ring Swivel Caster with Brake, 50 kg

  • Mfr # 975602090

  • Zoro # G103076312


product price:  $15.25
/ea

Key Features

Color
Black
Capacity
max 50 kg
Height
3.86
Material
Polyurethane, Steel
Weight
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
975602090
Zoro #
G103076312
UPC #
773199740797
Country of Origin
Italy

Dimensions

Height
3.86
Width
0.94

Details

Color
Black
Capacity
max 50 kg
Material
Polyurethane, Steel
Weight
0.55
Finish
Black

Description

Adds a contemporary look to your furniture while providing the modern functionality of a caster. Easy to install. Features swivel function with brake.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.