This item is Discontinued.

Richelieu 2-inch (50 mm) Center to Center White Contemporary Edge Pull BP96965030

2-inch (50 mm) Center to Center White Contemporary Edge Pull (Discontinued)

  • Mfr # BP96965030
  • Zoro # G603501185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP96965030
Zoro #
G603501185
UPC #
773199698777
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.76 in
Width
0.79 in
Depth
1.73 in

Details

Color
White_White
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
1.97 in
Includes
Wood Screw (Included)

Description

Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.