This item is Discontinued.

Richelieu 2-Pack Kaiman Collection Glass Shelf Support Bracket, Adjustable for Glass or Wood Shelf, Chrome 161022140

2-Pack Kaiman Collection Glass Shelf Support Bracket, Adjustable for Glass or Wood Shelf, Chrome (Discontinued)

  • Mfr # 161022140
  • Zoro # G208209547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161022140
Zoro #
G208209547
UPC #
773199676249
Country of Origin
Italy

Description

The Kaiman shelf support bracket is designed to create a stylish, freestanding glass or wood shelf perfect for picture frames, books, vases, and more. Smooth and elegant, this shelf support bracket adds a modern touch to your bedroom, kitchen, bathroom, or office. The integrated clamp features rubber gaskets positioned on the upper and the lower bracket that stick to the shelf, preventing any accidental removals. It also features a built-in angle adjustment to ensure your shelves are level. Made of zinc alloy with an elegant chrome finish, these shelf brackets can support up to 55 lb (25 kg) per shelf. Easy to install, this bracket required no glass drilling and can be used with glass shelves that have a thickness of 7 mm to 19 mm as well as wood shelves that have a thickness of 18 mm to 41-mm.


  • • Integrated locking device keeps the shelf in place without the need for drilling
  • • Load capacity of 55 lb (25 kg) per shelf
  • • Glass Shelf Thickness: 7 mm (1/4 in) to 19 mm (3/4 in)
  • • Wood Shelf Thickness: 11/16 in (18 mm) to 1-5/8 in (41 mm)
  • • Maximum Shelf Depth: 12-5/8 in (320 mm)
  • • Product Dimensions - Projection x Height x Width: 4-15/16 in (125 mm) x 2-3/16 in (56 mm) x 1-3/4 in (44 mm)
  • • Finish: Chrome, made of zinc alloy and rubber
  • • Included: Mounting hardware is included for an easy installation
  • • Sold per pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.