Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Richelieu 2-Pack Triangular Floating Glass Shelf Support Bracket for 3 mm to 25 mm Glass, Stainless Steel 93921170

2-Pack Triangular Floating Glass Shelf Support Bracket for 3 mm to 25 mm Glass, Stainless Steel (Discontinued)

  • Mfr # 93921170
  • Zoro # G208209561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93921170
Zoro #
G208209561
UPC #
773199286998
Country of Origin
Taiwan, Province of China

Description

This triangluar shelf support bracket is designed to create a stylish, freestanding glass shelf perfect for picture frames, books, vases, and more. Angular and elegant, this shelf support bracket adds a modern touch to your bedroom, kitchen, bathroom, or office. The integrated clamp features gaskets positioned on the upper and the lower bracket that stick to the shelf, preventing any accidental removals. Made of zinc alloy with an elegant stainless steel finish, these shelf brackets can support up to 55 lb (25 kg) per shelf. Easy to install, this bracket required no glass drilling and can be used with glass shelves that have a thickness of 3 mm to 25-mm.


  • • Integrated locking device keeps the shelf in place without the need for drilling
  • • Load capacity of 55 lb (25 kg) per shelf
  • • Glass Shelf Thickness: 3 mm (1/8 in) to 25 mm (1 in)
  • • Maximum Shelf Depth: 9-13/16 in (250 mm)
  • • Product Dimensions - Projection x Height x Width: 1-7/8 in (48 mm) x 2-3/16 in (55 mm) x 1-5/8 in (41 mm)
  • • Finish: Stainless steel, made of zinc alloy
  • • Included: Mounting hardware is included for an easy installation
  • • Sold per pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.