20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair

  • Mfr # TU304170500

  • Zoro # G611486337


product price:  $45.55
/pr

Key Features

For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Width
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TU304170500
Zoro #
G611486337
UPC #
773199771999
Country of Origin
China

Dimensions

Width
1-3/4 in
Thickness
1/2 in
Length
20 in

Details

For Use With
Frameless Cabinet
Material
304 Stainless Steel
Color
Stainless Steel
Includes
Screws included
Capacity
100 lb
Bearing Type
Ball Bearing
Slide Extension
Full Extension

Description

Made of 304 stainless steel, these 20-inch full extension Richelieu slides maintain their appearance and functionality in the harshest conditions. These ball bearing slides are ideal for the outdoors, as well as in areas with high humidity, such as restaurant kitchens and garages. Merging durability and precision, these are the perfect slides for your projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.