Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(21-Piece) Titanium Nitride Coated Drill Bit Set

  • Mfr # 212011

  • Zoro # G901974940


product price: $24.39
/ea

Key Features

Drill Bit Material
Titanium Nitride
Includes
Drill bits: 1/16 in (1.58 mm) (x 2), 5/64 in (1.98 mm), 3/32 in (2.38 mm) (x 2), 7/64 in (2.77 mm), 1/8 in (3.17 mm) (x 2), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm) (x 2), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 9/32 in (7.14 mm), 5/16 in (7.93 mm), 11/32 in (8.73 mm), 3/8 in (9.52 mm)
Color
Gold
Overall Width
4.3 in
Inside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212011
Zoro #
G901974940
UPC #
066366212013
Country of Origin
China

Dimensions

Overall Width
4.3 in
Inside Diameter
Yes
Height
1.88 in
Overall Height
1.88 in
Overall Length
8 in
Width
4.3 in
Outside Diameter
Yes
Length
8 in

Details

Drill Bit Material
Titanium Nitride
Includes
Drill bits: 1/16 in (1.58 mm) (x 2), 5/64 in (1.98 mm), 3/32 in (2.38 mm) (x 2), 7/64 in (2.77 mm), 1/8 in (3.17 mm) (x 2), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm) (x 2), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 9/32 in (7.14 mm), 5/16 in (7.93 mm), 11/32 in (8.73 mm), 3/8 in (9.52 mm)
Finish - Machining
Gold
Color
Gold
Application
Use for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood.
Weight
1.5000
Material
Titanium Nitride
Finish
Gold

Description

Set of 21 titanium nitride-coated high-speed steel drill bits. The titanium nitride is tough and very smooth. It reduces friction and heat build-up, extending the bit's service life to six times more than regular high-speed steel drill bits. Use them for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135o split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.