Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(29-Piece) Cobalt Steel Drill Bit Set

  • Mfr # 248480

  • Zoro # G801974941


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.58 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 17/64 in (6.7 mm), 9/32 in (7.14 mm), 19/64 in (7.54 mm), 5/16 in (7.93 mm), 21/64 in (8.33 mm), 11/32 in (8.73 mm), 23/64 in (9.12 mm), 3/8 in (9.52 mm), 25/64 in (9.92 mm), 13/32 in (10.31 mm), 27/64 in (10.71 mm), 7/16 in (11.11 mm), 29/64 in (11.5 mm), 15/32 in (11.9 mm), 31/64 in (123 mm), 1/2 in (12.7 mm)
Length
9.25 in
Material
Cobalt
Overall Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248480
Zoro #
G801974941
UPC #
066366248487
Country of Origin
China

Dimensions

Length
9.25 in
Overall Length
9.25 in
Overall Height
2.5 in
Outside Diameter
Yes
Overall Width
4.6 in
Inside Diameter
Yes
Width
4.6 in
Height
2.5 in

Details

Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.58 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 11/64 in (4.36 mm), 3/16 in (4.76 mm), 13/64 in (5.15 mm), 7/32 in (5.55 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 17/64 in (6.7 mm), 9/32 in (7.14 mm), 19/64 in (7.54 mm), 5/16 in (7.93 mm), 21/64 in (8.33 mm), 11/32 in (8.73 mm), 23/64 in (9.12 mm), 3/8 in (9.52 mm), 25/64 in (9.92 mm), 13/32 in (10.31 mm), 27/64 in (10.71 mm), 7/16 in (11.11 mm), 29/64 in (11.5 mm), 15/32 in (11.9 mm), 31/64 in (123 mm), 1/2 in (12.7 mm)
Material
Cobalt
Color
Metal
Application
These drill bits are suitable for the heaviest and most demanding user, for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel.
Finish - Machining
Metal
Weight
2.9400
Finish
Metal

Description

Set of 29 premium cobalt drill bits made with M35 steel containing 5% cobalt for superior strength and heat resistance. Fully ground manufacturing ensures straighter, more precise holes. Features a thicker core, increasing the drill bits' rigidity and strength. These drill bits are suitable for the heaviest and most demanding user for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.