20PC 118 Deg General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC No 61-No 80
- Mfr # C00937
- Zoro # G2827443
Key Features
Specifications
Details
- MFR #
- C00937
- Zoro #
- G2827443
- UPC #
- 697334009375
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit Set
- Number of Pieces
- 20
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- High Speed Steel
- Includes
- Metal Drill Index
- Standards
- ASME B94.11M-1993
- Point Type
- Radial
- Drill Bit Grouping
- Drill Bit Set
- List Number
- 2002
- Shank Type
- Straight
- Measurement System
- Wire
- Left/Right Hand
- Right
- Drill Style
- Jobber Drill
- Flute Type
- Spiral
- Coolant Fed
- Non-Coolant Through
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- All Materials
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Conventional Point
- Aircraft Drill
- No
- Number of Drill Bits
- 20
- Shank Type - Machining
- Straight
- Drill Bit Case Type
- Drill Index
Dimensions
- Drill Bit Dimension Type
- Wire
- Drill Bit Size
- #80 to #61
- Sizes Included
- #61,#62,#63,#64,#65,#66,#67,#68,#69,#70,#71,#72,#73,#74,#75,#76,#77,#78,#79,#80
- Shank Dia.
- 3/32 in
- Depth x Dia. Ratio
- 4xD
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 1.25
- Shank Size
- 0.272
- Diameter
- 0.272
- Largest Drill Bit Size
- #61
- Drill Length Class
- Jobber-Length
- Smallest Drill Bit Size
- #61
- Drill Bit Sizes Included
- #61, #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80
Description
The CLEVELAND C00937 Jobber Length Drill Bit Set includes 20 drill bits sized from #80 to #61, designed for general drilling applications. Made of high speed steel with a conventional point type and a right-hand cutting direction, this set includes drill bit sizes corresponding to wire measurement system standards. The bits are bright (uncoated) and feature spiral flutes with a 118-degree point angle, intended for use in standard drilling applications. The set is supplied in a metal drill index for convenient storage and organization. Meets ASME B94.11M-1993 specifications.
Key Features:
- Contains 20 pieces with sizes ranging from #80 (smallest) to #61 (largest).
- Jobber length style with 3/32 inch shank diameter, 1.25 inch shank length, and straight shank type.
- High speed steel construction for machining versatility.
- Radial (conventional) point type with a 118° point angle for general drilling.
- Features spiral flutes for chip evacuation.
- Right-hand cutting direction suited for standard drilling operations.
- Includes drill bit sizes corresponding to wire measurement system standards.
- Includes a metal drill index case for organization and transport.
- Meets ASME B94.11M-1993 specifications.
- Not designed specifically for aircraft or aerospace use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.