
(29-Piece) High-Speed Steel Drill Bit Set with Reduced Shank
Mfr # 241040
Zoro # G301974922
product price: $47.69
/eaKey Features
Drill Bit Material
High-Speed Steel
Includes
Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2
Weight
2.9200
Material
High-Speed Steel
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241040
Zoro #
G301974922
UPC #
66366241044
Country of Origin
China
Dimensions
Length
9.25 in
Height
2.5 in
Overall Length
9.25 in
Width
4.6 in
Outside Diameter
Yes
Inside Diameter
Yes
Overall Height
2.5 in
Overall Width
4.6 in
Details
Drill Bit Material
High-Speed Steel
Includes
Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2
Weight
2.9200
Material
High-Speed Steel
Finish
Steel
Finish - Machining
Steel
Application
Set of 29 high-speed drill bits for do-it-yourself use in ferrous and nonferrous metals including aluminum, copper, brass, plastic, and wood.
Color
Steel
Description
Set of 29 high-speed steel drill bits for do-it-yourself use in ferrous and nonferrous metals including aluminum, copper, brass, plastics, and wood. Not recommended for use on hard metals such as stainless steel. For a sure grip in the drill chuck, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces. All drill bits with a diameter larger than 3/8 in (9.52 mm) are manufactured with a shank reduced to 3/8 in (9.52 mm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.