Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(34-Piece) Titanium Nitride Coated Drill Bit and Driver Bit Set

  • Mfr # 789240

  • Zoro # G401974891


product price: $16.99
/ea

Key Features

Drill Bit Material
Titanium Nitride
Includes
Set of 10 titanium nitride coated drill bits: 1/16 in (1.58 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 3/16 in (4.76 mm), 7/32 in (5.55 mm), 1/4 in (6.35 mm) 1 in (25.4 mm) screwdriver bits: - Phillips®: #1, #2, #3 - Square recess: #0, #1, #2, #3 - Slot: #3-4, #6-8, #8-10 - Star: T10, 15, 20, 25, 27, 30 - Hex: H2.5, 3, 4, 5, 5.5, 6 - Drywall bit: 1 in (25.4 mm) Magnetic bit holder: 2 3/8 in (60.33 mm)
Color
Gold
Overall Length
8.13 in
Outside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789240
Zoro #
G401974891
UPC #
66366789249
Country of Origin
China

Dimensions

Overall Length
8.13 in
Outside Diameter
Yes
Length
8.13 in
Overall Height
1.7 in
Inside Diameter
Yes
Height
1.7 in
Overall Width
4.19 in
Width
4.19 in

Details

Drill Bit Material
Titanium Nitride
Includes
Set of 10 titanium nitride coated drill bits: 1/16 in (1.58 mm), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.77 mm), 1/8 in (3.17 mm), 9/64 in (3.57 mm), 5/32 in (3.96 mm), 3/16 in (4.76 mm), 7/32 in (5.55 mm), 1/4 in (6.35 mm) 1 in (25.4 mm) screwdriver bits: - Phillips®: #1, #2, #3 - Square recess: #0, #1, #2, #3 - Slot: #3-4, #6-8, #8-10 - Star: T10, 15, 20, 25, 27, 30 - Hex: H2.5, 3, 4, 5, 5.5, 6 - Drywall bit: 1 in (25.4 mm) Magnetic bit holder: 2 3/8 in (60.33 mm)
Color
Gold
Finish
Gold
Weight
1.0800
Material
Titanium Nitride
Application
Use for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood.
Finish - Machining
Gold

Description

Set of 34 titanium nitride-coated high-speed steel drill bits. The titanium nitride coating is tough and very smooth, and it reduces friction and heat build-up extending the bit's service life to six times more than regular high-speed steel bits. Use them for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood. Not recommended for use in aluminum or hard metals such as stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces. Screwdriver bits are manufactured in S2 steel and hardened to exacting specifications so they will not bend or lose their shape. Their head profile is carefully controlled for a secure fit for outstanding driving performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.