
3/8 - 16 x 2-inch Adjustable Leveler with Metal Bracket (Discontinued)
- Mfr # 2801302G
- Zoro # G203076281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2801302G
Zoro #
G203076281
UPC #
773199778004
Country of Origin
China
Dimensions
Height
2.21
Width
2.68
Details
Material
Steel
Finish
Zinc, Black
Capacity
max 150 kg
Color
Zinc, Black
Weight
0.31
Description
This leveler is the perfect solution to level furniture on uneven floors. Made with high-quality steel. Features a load rating of 330 lb (150 kg) and an adjustment range of 1 3/16 in (30 mm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.