
3/8 in., 7 in., 200 PK
Mfr # FTC17GO387
Zoro # G610924090
product price: $322.99
/pk 200, $1.61/ea
Free Shipping & Returns
Key Features
Standards
ACQ certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTC17GO387
Zoro #
G610924090
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in.
Fastener Length
7 in.
Details
Standards
ACQ certified
Description
The PWR DRIVE CST screw is made of hardened steel to provide a degree of high tensile strength, high torque, and super shear strength that a regular lag screw just cannot offer. This gives an instant advantage of not having to pre-drill, which is quite a time saver on the job site. The sharp threads and points bite quickly, a type 17 tip reduces wood splitting and a clearing thread, called the ''U'' thread, reduces the friction on the screw shank, for reduced driving torque and more importantly increased battery life for your tools. The PWR DRIVE CST has a wide flat head with nibs and under-head cutting serrations for easy countersinks and will embed in wood with an incomparable clean finish. This screw also has a T-40 firm-grip drive provides exceptional torque strength and allows the CST to stick to the bit, which is paramount when working in tight spaces. The PWR DRIVE CST is part of the ICC/ESR-4558 evaluation, which certifies CST as fully compliant with the International Building Code IBC and the International Residential Code IRC, for both its structural properties and corrosion resistance. This is why all CST have head markings for easy job site inspections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.