Zoro Homepage

5 in. Elastic Rubber Rigid Plate Caster, Blue

  • Mfr # 236857

  • Zoro # G116366912


product price: $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236857
Zoro #
G116366912
UPC #
-
Country of Origin
China

Description

Features Non-marking tread Superior elastic soft rubber wheel allows for easier rolling over obstacles & provides important noise reduction where required Abrasion resistant & extremely durable Metal thread guards bulk Ideal for general utility trucks platform trucks and dollies Specifications Color: Blue Material: Elastic rubber Size: 5 Capacity: 220 lbs Weight: 13.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.