
(6-Piece) Carbide Grit Hole Saw Set
Mfr # 721091
Zoro # G101974924
product price: $25.69
/eaKey Features
Includes
Carbide grit hole saws: 3/4 in (19.05 mm), 7/8 in (22.23 mm), 1 1/8 in (28.58 mm), 2 in (50.8 mm).
Mandrel with pilot drill: 3/8 in (9.53 mm) and 1/4 in (6.35 mm).
Hex key.
Height
2.5 in
Overall Height
2.5 in
Weight
0.9300
Material
Carbide Grit, High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721091
Zoro #
G101974924
UPC #
066366101355
Country of Origin
Canada
Dimensions
Height
2.5 in
Overall Height
2.5 in
Overall Length
8 in
Length
8 in
Cut Diameter
0.75 in to 2 in
Inside Diameter
Yes
Outside Diameter
Yes
Overall Width
5.5 in
Width
5.5 in
Depth
1
Details
Includes
Carbide grit hole saws: 3/4 in (19.05 mm), 7/8 in (22.23 mm), 1 1/8 in (28.58 mm), 2 in (50.8 mm).
Mandrel with pilot drill: 3/8 in (9.53 mm) and 1/4 in (6.35 mm).
Hex key.
Weight
0.9300
Material
Carbide Grit, High Carbon Steel
Application
Economical hole saw for use on tiles and ceramics.
Color
Black
Finish
Black, Metal
Description
Economical hole saw for use on tiles and ceramics. Cutting depth of 1 in (25 mm). Abrasive carbide grit bonded to a high carbon steel hole saw cuts a smooth hole. Set includes mandrel and pilot drill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.