Zoro Homepage

(6-Piece) Steel Spade Bit Set

  • Mfr # 476940

  • Zoro # G501974876


product price: $22.25
/ea

Key Features

Includes
Spade bits: 3/8 in (9.52 mm), 1/2 in (12.7 mm), 5/8 in (15.87 mm), 3/4 in (19.05 mm), 7/8 in (22.22 mm), 1 in (25.4 mm)
Material
Steel
Finish
Black
Overall Length
7.75 in
Application
For fast and rough drilling in wood and wood composites.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476940
Zoro #
G501974876
UPC #
066366476941
Country of Origin
China

Dimensions

Overall Length
7.75 in
Inside Diameter
Yes
Height
0.86 in
Length
7.75 in
Overall Height
0.86 in
Width
5.88 in
Outside Diameter
Yes
Overall Width
5.88 in

Details

Includes
Spade bits: 3/8 in (9.52 mm), 1/2 in (12.7 mm), 5/8 in (15.87 mm), 3/4 in (19.05 mm), 7/8 in (22.22 mm), 1 in (25.4 mm)
Material
Steel
Finish
Black
Application
For fast and rough drilling in wood and wood composites.
Color
Black
Weight
0.8500

Description

Set of six spade bits for fast and rough drilling in wood and wood composites. Commonly used on framing lumber. The spade bits are heat-treated to prevent bending under heavy pressure and the center spur prevents them from "walking." Fits all standard quick-change chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.