Zoro Homepage

#7, 1 5/8 in., 100 PK

  • Mfr # THTDTT7158MX

  • Zoro # G710924075


product price: $9.49
/pk 100, $0.09/ea

Key Features

Standards
IBC, IRC and ACQ complient
Includes
T-15 "Sticky" star drive bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTDTT7158MX
Zoro #
G710924075
UPC #
-
Country of Origin
Viet Nam

Dimensions

Screw Size
#7
Fastener Length
1 5/8 in.

Details

Standards
IBC, IRC and ACQ complient
Includes
T-15 "Sticky" star drive bit

Description

PWR Drive is the new premium line of screw products from Reliable. The PWR Drive FIT trim head screw is used for all trim applications and specializes in assembling stronger miters. This screw has a special drill tip to help with tricky angle starts, outperforming type 17 to prevent wood splitting. This feature allows the FIT to be used for face screwing but also on the side of regular 3/4 in wood boards. The biggest asset of the FIT is its ''slow'' second thread producing a clamping effect giving an unmatched assembly strength. In essence, since all trim head screws have by nature small heads that cannot push, the second thread replaces the strength that the head of a regular flat head wood screw would produce. The FIT is the best of both worlds: Assembly strength with a small head that almost disappears. All FIT screws come with a certified corrosion resistant coating compliant with the IBC and IRC building codes. Watch the video to see the benefit it brings to deck staircase assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.