7 1/4-inch (184 mm) Carbide Tooth Circular Framing and Ripping Saw Blade Set, PK 3

  • Mfr # 431680

  • Zoro # G801974972


product price:  $26.99
/pk 3, $9.00/ea

Key Features

Depth
5/8 in
Material
Carbide
Overall Width
7.25 in
Weight
2.0000
Overall Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431680
Zoro #
G801974972
UPC #
066366431681
Country of Origin
China

Dimensions

Depth
5/8 in
Overall Width
7.25 in
Overall Length
7.25 in
Width
7.25 in
Thickness
0.63
Length
7.25 in
Inside Diameter
Yes
Outside Diameter
Yes

Details

Material
Carbide
Weight
2.0000
Finish
Metal
Application
- Blades for wood cutting and framing - 13/16 in (20.64 mm) diamond knockout for use on worm drive saws
Features
Framing and Ripping
Color
Metal
Arbor
5/8 in (15.87 mm)
Kerf
0.09 in

Description

Wood cutting, framing blades maximize life and cutting efficiencies to improve productivity. An ATB tooth pattern and 20 degree hook angle provides fast aggressive wood cutting. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use. A thin kerf design delivers faster cuts and will help lengthen battery life when using a cordless tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.