This item is Discontinued.

Richelieu 90° Glass Connector with Square Ends, Stainless Steel SSPFEB90170

90° Glass Connector with Square Ends, Stainless Steel (Discontinued)

  • Mfr # SSPFEB90170
  • Zoro # G003434991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPFEB90170
Zoro #
G003434991
UPC #
773199742746
Country of Origin
China

Dimensions

Width
0.94
Height
0.98
Length
2.56

Details

Material
Stainless Steel: Duplex 2205
Weight
0.51
Finish
Stainless Steel
Color
Stainless Steel

Description

This 90° glass connector with square ends is designed to connect two glass panels in a corner in a safety glass barrier around a pool or patio. Made of stainless steel, the connector is ideal for all indoor and outdoor glass guardrail projects, such as staircases and balustrades. The connector comes with an optional safety pin to hold the glass in place and prevent it from sliding. Its modern and streamlined design provides a clear and open view by minimizing visual obstructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.