
Adjustable Furniture Leg, 11 3/4 in (300 mm), Stainless Steel, PK 4
Mfr # 555300170
Zoro # G104654076
product price:Â $181.99
/pk 4, $45.50/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Material
Metal
Size
49 mm x 49 mm
Capacity
max 350 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555300170
Zoro #
G104654076
UPC #
773199686026
Country of Origin
Italy
Dimensions
Size
49 mm x 49 mm
Details
Color
Stainless Steel
Material
Metal
Capacity
max 350 kg
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.