This item is Discontinued.

Richelieu Adjustable Furniture Leg, 3 15/16 in (100 mm), Aluminum 80410010

Adjustable Furniture Leg, 3 15/16 in (100 mm), Aluminum (Discontinued)

  • Mfr # 80410010
  • Zoro # G404653892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80410010
Zoro #
G404653892
UPC #
773199659563
Country of Origin
Italy

Dimensions

Size
30 mm x 30 mm

Details

Color
Aluminum
Material
Metal
Capacity
max 40 kg

Description

Adjustable square furniture leg designed for modern, minimalist, and contemporary styles. Made to mount flush to your furniture's corners. Comes with possible height adjustment of 1/2 in (12.7 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.