
Adjustable Furniture Leg, 5 29/32 in (150 mm), Matte Black, PK 4
Mfr # 555150900
Zoro # G204653870
product price:Â $68.45
/pk 4, $17.11/eaKey Features
Capacity
max 350 kg
Material
Metal
Size
49 mm x 49 mm
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555150900
Zoro #
G204653870
UPC #
773199659556
Country of Origin
Italy
Dimensions
Size
49 mm x 49 mm
Details
Capacity
max 350 kg
Material
Metal
Color
Matte Black
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.