This item is Discontinued.

Richelieu Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome, PK 4 555200140

Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome, PK 4 (Discontinued)

  • Mfr # 555200140
  • Zoro # G804653850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555200140
Zoro #
G804653850
UPC #
773199743330
Country of Origin
Italy

Dimensions

Size
49 mm x 49 mm

Details

Material
Metal
Capacity
max 350 kg
Color
Chrome

Description

Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.