This item is Discontinued.

Richelieu Adjustable Round Legs, 5 29/32 in (150 mm), Nickel 6450715195

Adjustable Round Legs, 5 29/32 in (150 mm), Nickel (Discontinued)

  • Mfr # 6450715195
  • Zoro # G604653852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450715195
Zoro #
G604653852
UPC #
773199743248
Country of Origin
China

Details

Color
Nickel
Features
Adjustable Height
Capacity
70 kg
Material
Steel/Plastic

Description

Contemporary round furniture leg, ideal for cabinets and closets. Easy to install, with possible height adjustment of 1 in (25.4 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.