Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel

  • Mfr # 644870170

  • Zoro # G204654167


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
Steel
Capacity
150 kg
Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644870170
Zoro #
G204654167
UPC #
773199743798
Country of Origin
Italy

Dimensions

Size
2 3/8 in x 2 3/8 in (60 mm x 60 mm)

Details

Color
Stainless Steel
Material
Steel
Capacity
150 kg

Description

Contemporary square leg for tables or desks. One of the easiest ways to customize your table or desk. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.