Zoro Homepage

Adjustable Table Leg, 28 in (710 mm), Matte Black

  • Mfr # 620710900

  • Zoro # G704654025


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Capacity
max 150 kg
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620710900
Zoro #
G704654025
UPC #
8022543051464
Country of Origin
Italy

Details

Material
Metal
Capacity
max 150 kg
Color
Matte Black

Description

Practical table leg for high tables, bars, and counters. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.