
Adjustable Table Leg, 34 1/4 in (870 mm), Black
Mfr # 61587090
Zoro # G404653946
product price: $71.85
/eaKey Features
Color
Black
Capacity
max 150 kg
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61587090
Zoro #
G404653946
UPC #
8022543050245
Country of Origin
Italy
Details
Color
Black
Capacity
max 150 kg
Material
Metal
Description
Practical table leg for high table, bar, or counter applications. Adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.