Zoro Homepage

Adjustable Table Leg, 40 1/8 in (1010 mm), Satin Chrome

  • Mfr # 620120145

  • Zoro # G004653810


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Capacity
max 331 lbs
Material
Metal
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620120145
Zoro #
G004653810
UPC #
773199658795
Country of Origin
Italy

Details

Capacity
max 331 lbs
Material
Metal
Color
Satin Chrome

Description

Practical table leg for high table, bar, or counter applications. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.