Aluminum Furniture Leg, 4 in (102 mm), Satin Aluminum

  • Mfr # 5600280

  • Zoro # G704653783


product price:  $30.29
/ea

Key Features

Color
Satin Aluminum
Material
Aluminum
Size
103 mm x 73 mm x 73 mm
Capacity
max 200 kg
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5600280
Zoro #
G704653783
UPC #
773199743736
Country of Origin
India

Dimensions

Size
103 mm x 73 mm x 73 mm

Details

Color
Satin Aluminum
Material
Aluminum
Capacity
max 200 kg

Description

Add a vintage look to your furniture, closets, and case goods. These square legs are adjustable and easy to install.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.